DESCRIPTION

Cooper B-Line Plastic End Cap For B22/B24

BB822

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
PVC

Starting at
$3.38
EACH
  • QUANTITY