Plastic End Cap For B22/B24 White

You last purchased this on
 
Eaton B-Line Series

Plastic End Cap For B22/B24 White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

Plastic End Cap For B22/B24 White

  • Fast #
  • Part #BB822W
  • Item #1195592
  • Manufacturer Part #78101157700
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Eaton B-Line series end cap
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
1-31/50 in
Length:
1-1/4 in
Material:
Plastic
Material Type:
PVC
Origin:
Domestic
Weight:
0.3 lb
Width:
1-31/50 in