1-87/100 in. Electroplated Steel Corner Angle

You last purchased this on
 
Eaton B-Line Series

1-87/100 in. Electroplated Steel Corner Angle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

1-87/100 in. Electroplated Steel Corner Angle

  • Fast #
  • Part #BB230ZN
  • Item #1395395
  • Manufacturer Part #78101152293
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Two hole corner angle, 90 degree
  • Requires Certification

Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Electroplated
Height:
2-3/50 in
Length:
1-87/100 in
Material:
Steel
Origin:
Domestic
Product Type:
Corner Angle
Weight:
0.37 lb
Width:
1-31/50 in
Work Load Limit:
37 lb