DESCRIPTION

Cooper B-Line Plated 3-Hole Corner Plate

BB140ZN

Work Load Limit:

SPECIFICATIONS

Coating
Electroplated Zinc
Length
3-1/2 in
Material
Carbon Steel
Thickness
1/4 in
Width
1-5/8 in
Work Load Limit
56

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$6.96
EACH
  • QUANTITY