DESCRIPTION

Cooper B-Line Plated Column Support

BB613ZN

MORE SIZES AVAILABLE

SPECIFICATIONS

Coating
Zinc
Fitting Size 1
1-5/8 in
Fitting Size 2
1-5/8 in
Material
Steel
Size
1-5/8 in x 1-5/8 in
UL Listed
No