3-1/2 in. Electro Plated Zinc Steel Column Support Strut Bracket

You last purchased this on
 
Eaton B-Line Series

B613 3-1/2 in. Electro Plated Zinc Steel Column Support Strut Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

B613 3-1/2 in. Electro Plated Zinc Steel Column Support Strut Bracket

  • Fast #
  • Part #BB613ZN
  • Item #1255564
  • Manufacturer Part #78101156094
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3.5 in H x 3.5 in L x 1.6250 in W
  • Steel
  • Eaton B-Line series column support for B52
  • 3/8 in screw size
  • 800 lb. load
  • Requires Certification

Specifications

Coating:
Electroplated Zinc
Collection:
B613
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Height:
3-1/2 in
Length:
3-1/2 in
Material:
Steel
Origin:
Domestic
Product Type:
Column Support
UL Listed:
Yes
Weight:
1 lb
Width:
1-5/8 in
Work Load Limit:
800 lb