DESCRIPTION

Cooper B-Line Plated Flat Post Base For B22

BB280FLZN

Length:

6 in

SPECIFICATIONS

Coating
Electroplated Zinc
Depth
3-1/2 in
Length
6 in
Material
Carbon Steel
Thickness
1/4 in
Width
6 in

Starting at
$51.08
EACH
  • QUANTITY