DESCRIPTION

Cooper B-Line Threaded Plated Malleable Iron Ceiling Flange

BB3199RPLTD

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Malleable Iron
NSF Certified
No