DESCRIPTION

Cooper B-Line Plated Post Base

BB280ZN

Height:

3-1/2 in

SPECIFICATIONS

Coating
Electroplated Zinc
Height
3-1/2 in
Material
Carbon Steel
Thickness
0.25 in
Width
6 in

Starting at
$151.51
EACH
  • QUANTITY