• Cart

DESCRIPTION

Cooper B-Line Plated Reducer Rod Coupling

BB656ZN

Fitting Sizes:

SPECIFICATIONS

Coating
Zinc
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Height
722/1000 in
Length
1-13/50 in
Material
Steel
Weight
33/500
Width
361/500 in

Starting at
$6.72
EACH
  • QUANTITY