DESCRIPTION

Cooper B-Line Plated Square Channel Washer

BB202ZN

Inside Diameter:

1/2 in

SPECIFICATIONS

Coating
Electroplated Zinc
Color Finish
Zinc
Inside Diameter
1/2 in
Length
1-5/8 in
Material
Carbon Steel
Type
Square
Width
1-5/8 in

Starting at
$6.87
EACH
  • QUANTITY