DESCRIPTION

Cooper B-Line Plated Square Nut

BN2500PLTDC

Inside Diameter:

SPECIFICATIONS

Inside Diameter
3/8 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
UL Listed
Yes
Width
1-1/4 in

Starting at
Call for Pricing
  • QUANTITY