DESCRIPTION

Cooper B-Line Plated Square Washer

BB2ZN

Inside Diameter:

5/8 in

SPECIFICATIONS

Coating
Electroplated Zinc
Color Finish
Zinc
Inside Diameter
5/8 in
Length
1-5/8 in
Material
Carbon Steel
Type
Square
Width
1-5/8 in

Starting at
$1.1
EACH
  • QUANTITY