DESCRIPTION

Cooper B-Line Electro-Plated Zinc Plated Strut Conduit Clamp Pre Assembly

BB20PAZN

SPECIFICATIONS

ASTM Specifications
ASTM A-1011
Coating
Electroplated Zinc
Fits Pipe Size
1-1/4 in
Gauge
16
Material
Carbon Steel
Rigid Conduit Size
0.02
UL Listed
No
Work Load Limit
400