DESCRIPTION

Cooper B-Line Plastic End Cap

BB82522GRAY

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Grey
Fitting Size 1
1-5/8 in
Fitting Sizes
1-5/8 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No