DESCRIPTION

Cooper B-Line Riser Clamp in Black

BB3373PLNN

Fits Pipe Size:

SPECIFICATIONS

ANSI Specifications
ANSI SP-58, ANSI SP-69
Coating
Plain
Color Finish
Black
Color Finish Category
Blacks
FM Approved
No
Fits Pipe Size
3-1/2 in
Length
12-3/8 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
UL Listed
Yes
Width
12-3/8 in
Work Load Limit
217

Starting at
Call for Pricing
  • QUANTITY