DESCRIPTION

Cooper B-Line Side Beam Bracket Black

N50

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
UL Listed
Yes