DESCRIPTION

Cooper B-Line Slotted Angle All-Purpose Frame

BSA158120

Coating:

SPECIFICATIONS

Coating
Dura-Green®
Color Finish
Green
Gauge
14
Height
1-5/8 in
Length
10 ft
Material
Carbon Steel
Width
1-5/8 in

Starting at
Call for Pricing
  • QUANTITY