2-7/20 in. Polypropylene Copolymer Insulation Shield in Black

You last purchased this on
 
Eaton B-Line Series

2-7/20 in. Polypropylene Copolymer Insulation Shield in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

2-7/20 in. Polypropylene Copolymer Insulation Shield in Black

  • Fast #
  • Part #BBPCH200B
  • Item #7741196
  • Manufacturer Part #BPCH200B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eaton B-Line series Snap ’N Shield pipe and band hanger
  • 2" H x 12" L x 2.35" W
  • Pipe stand, adjusters and saddle supports, black, polypropylene, 2.35" opening, Clevis hanger
  • High sidewalls are designed to contain refrigerant liquid lines for efficient system installation
  • Helps eliminate shield movement which helps prevent insulation damage
  • Tapered end lip design helps protect insulation from damage that can be caused by sharp edge of traditional saddles
  • No tools required for installation
  • Innovative, one-piece snap-on design for fast, easy installation onto clevis and band hangers
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Application:
Air Conditioning, Plumbing, Refrigeration
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter - Inside 1:
2-7/20 in
Height:
2 in
Length:
12 in
Material:
Plastic
Material Type:
Polypropylene Copolymer
Origin:
Global
Product Type:
Insulation Shield
Temperature Range:
-40 to 178 Deg F
UL Listed:
UL 723
Weight:
0.18 lb
Width:
2-7/20 in