DESCRIPTION

Cooper B-Line Split Hinged Extension Clamp

BB3198HPLTDC

Fits Pipe Size:

3/8 in

SPECIFICATIONS

FM Approved
No
Fits Pipe Size
3/8 in
Material
Malleable Iron
UL Listed
No

Starting at
$9.4
EACH
  • QUANTITY