DESCRIPTION

Cooper B-Line Stainless Steel Ceiling Flange

BB3199R38SS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 3/8 in

    BB3199R38SS 

    $18.64
    $14.0
    Call for Pricing Call us for price $18.64 $14.0
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Material
Stainless Steel
NSF Certified
No