DESCRIPTION

Cooper B-Line Stainless Steel Standard U-Bolt with Hex Nut

BB3188PLTD

Fits Pipe Size:

1-1/2 in

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Material
Stainless Steel
UL Listed
Yes

Starting at
$27.9
EACH
  • QUANTITY