DESCRIPTION

Cooper B-Line Stainless Steel Strut Conduit Clamp

BB2008SS4

Fits Pipe Size:

SPECIFICATIONS

Color Finish
Stainless Steel
Fits Pipe Size
1/2 in
Material
Stainless Steel
Material Type
304

Starting at
Call for Pricing
  • QUANTITY