Steel ROLR STAND 24 Plain
Steel ROLR STAND 24 Plain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series roller stand
Specifications
- Height:
- 13-547/2500 in
- Length:
- 13-1/2 in
- Material:
- Cast Iron, Steel
- Origin:
- Domestic
- Product Type:
- Roller Stand
- Thread Size:
- 4-3/8 in
- Type:
- BB3117SL24PLN
- Weight:
- 47.1 lb
- Width:
- 10-3/4 in