DESCRIPTION

Cooper B-Line Strut Clamp with Hardware

BB2045ZN

Outside Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM A-1011, ASTM A-1011 HSLA
Coating
Electroplated Zinc
Gauge
12
Outside Diameter
3 in
UL Listed
No
Width
3 in
Work Load Limit
800

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY