Cooper B-Line Strut Clamp with Hardware BB2115ZN

DESCRIPTION

Cooper B-Line Strut Clamp with Hardware

BB2115ZN

Outside Diameter:

SPECIFICATIONS

Coating
Electroplated Zinc
Gauge
11
Material
Steel, Zinc
Outside Diameter
6-3/4 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$11.47
EACH
  • QUANTITY