DESCRIPTION

Cooper B-Line Strut Conduit Clamp

BB2010ZN

Fits Pipe Size:

1 in

SPECIFICATIONS

ASTM Specifications
ASTM A-1011, ASTM A-1011 HSLA
Coating
Electroplated Zinc
Fits Pipe Size
1 in
Gauge
14
Material
Carbon Steel
Outside Diameter
1-3/8 in
UL Listed
No
Work Load Limit
600

Starting at
$1.81
EACH
  • QUANTITY