DESCRIPTION

Cooper B-Line Strut Conduit Clamp Pre-Assembly

BB2015PAZN

Fits Pipe Size:

3 in

SPECIFICATIONS

ASTM Specifications
ASTM A-1011, ASTM A-1011 HSLA
Coating
Electroplated Zinc
Fits Pipe Size
3 in
Gauge
12
Material
Carbon Steel
Outside Diameter
3-1/2 in
Rigid Conduit Size
3
UL Listed
No
Work Load Limit
800

Starting at
$3.26
EACH
  • QUANTITY