DESCRIPTION

Cooper B-Line Strut Conduit Pipe Clamp

BB2019ZN

Fits Pipe Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-1011, ASTM A-1011 HSLA
Coating
Electroplated Zinc
Fits Pipe Size
5 in
Gauge
11
Material
Aluminum, Stainless Steel
Material Type
304L
Outside Diameter
5-1/2 in
Thickness
11 in
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY