DESCRIPTION

Cooper B-Line Strut Pipe Clamp

BBVP600YZN

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
Yellow Zinc Dichromate
Fits Pipe Size
6 in
Height
8-6/25 in
Outside Diameter
6-5/8 in
UL Listed
No
Work Load Limit
1000

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday