DESCRIPTION

Cooper B-Line Strut Pipe Clamp

BBVT412YZN

Outside Diameter:

4-1/8 in

SPECIFICATIONS

Coating
Electroplated Zinc
Color Finish
Yellow Zinc Dichromate
Fits Pipe Size
4 in
Height
5-11/20 in
Material
Carbon Steel
Outside Diameter
4-1/8 in
Rigid Conduit Size
4
UL Listed
No
Work Load Limit
1000

Starting at
$32.42
EACH
  • QUANTITY