DESCRIPTION

Cooper B-Line Electro-Plated Zinc Strut Clamp

BBVTYZN

MORE SIZES AVAILABLE

SPECIFICATIONS

Coating
Electroplated Zinc
Color Finish
Yellow Zinc Dichromate
Fits Pipe Size
1-1/2 in
Height
3 in
Material
Carbon Steel
Outside Diameter
1-5/8 in
Rigid Conduit Size
1
UL Listed
No
Work Load Limit
800