DESCRIPTION

Cooper B-Line Thread Side Beam Bracket Galvanized

N58

MORE SIZES AVAILABLE

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
3/8 in
IsAcceptableImage
MSS Specifications
MSS SP-58, MSS SP-69
Material
Steel
Size
3/8 in
UL Listed
Yes