Tolco® 2 - 8 in. Longitudinal In-line Sway Brace Attachment

Part #B4LEGX  |  Item #4727552  |  Manufacturer Part #Y088080E

Fits Pipe Size:

2 in - 8 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seismic Components,Seismic Pipe Clamp
  • EATON B-LINE SERIES
  • 5.388 IN
  • ZINC PLATED

Specifications

Coating: Zinc

Collection: Tolco®

FM Approved: Yes

Fits Pipe Size: 2 in - 8 in

Height: 5-39/100 in

Length: 15-17/25 in

Material: Carbon Steel

UL Listed: Yes

Weight: 6.49

Width: 9-9/25 in