Tolco® 2 in. Galvanized Pipe Clamp

Part #B4BEG  |  Manufacturer Part #Y086020E

Fits Pipe Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Seismic Components, Seismic Pipe Clamp
  • EATON B-LINE SERIES
  • 4.625 IN
  • ZINC PLATED

Specifications

Application: Pipe Brace

Coating: Galvanized

Collection: Tolco®

FM Approved: No

Fits Pipe Size: 2 in

Height: 4-5/8 in

Length: 5-563/1000 in

Material: Steel

NSF Certified: No

Rod Size In : 3/8 in

UL Listed: No

Weight: 1.560

Width: 1-1/4 in

Work Load Limit: 440