Cooper B-Line
Tolco® 1-1/2 in. Galvanized Pipe Clamp
Part #B4BEG | Manufacturer Part #Y086014E
Fits Pipe Size:
Please select
Product Details
- Seismic Components, Seismic Pipe Clamp
- EATON B-LINE SERIES
- 3.4375 IN
- ZINC PLATED
Specifications
Application: Pipe Brace
Coating: Galvanized
Collection: Tolco®
FM Approved: No
Fits Pipe Size: 1-1/2 in
Height: 3-7/16 in
Length: 4-7/8 in
Material: Steel
NSF Certified: No
Rod Size In : 3/8 in
UL Listed: No
Weight: 0.790
Width: 1-1/4 in
Work Load Limit: 330