Cooper B-Line
Tolco® 1-1/4 in. Pipe Clamp
Part #B4B | Manufacturer Part #Y086012
Fits Pipe Size:
Please select
Product Details
- Seismic Components, Seismic Pipe Clamp
- EATON B-LINE SERIES
- 3.250 IN
- PLAIN FINISH
Specifications
Application: Pipe Brace
Collection: Tolco®
FM Approved: No
Fits Pipe Size: 1-1/4 in
Height: 3-1/4 in
Length: 4-5/8 in
Material: Steel
NSF Certified: No
Rod Size In : 3/8 in
UL Listed: No
Weight: 0.740
Work Load Limit: 330