DESCRIPTION

Cooper B-Line Tube Threaded Rod Clamp

BBPRC0

Outside Diameter:

SPECIFICATIONS

Color Finish
Black
End Connection 1
Threaded
Fits Pipe Size
3/8 in
Material
Plastic
Outside Diameter
5/8 in
Type
Suspension
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$4.4
EACH
  • QUANTITY