DESCRIPTION

Cooper B-Line Universal Shelf Bracket Weld Corner

BB844W

Coating:

Electroplated Zinc

SPECIFICATIONS

Coating
Electroplated Zinc
Depth
4 in
Height
4 in
Material
Steel
Thickness
0.25 in
Width
1-7/8 in

Starting at
$41.88
EACH
  • QUANTITY