DESCRIPTION

Cooper B-Line Universal Swivel Sway Brace Attachment Plain

N828PLN

Fits Pipe Size:

3/8 in - 7/8 in

SPECIFICATIONS

Coating
Plain
Fits Pipe Size
3/8 in - 7/8 in
Material
Carbon Steel
Rod Size In
3/8 in
UL Listed
Yes

Starting at
$74.14
EACH
  • QUANTITY