DESCRIPTION

Cooper B-Line Vibra Clamp OD Stainless Steel 304

BBVT0SS4

Outside Diameter:

1/2 in

SPECIFICATIONS

Fits Pipe Size
3/8 in
Material
Stainless Steel
Outside Diameter
1/2 in

Starting at
$5.32
EACH
  • QUANTITY