DESCRIPTION

Cooper B-Line Wedge Expansion Anchor

BAWA37300

Diameter:

3/8 in

SPECIFICATIONS

Coating
Zinc
Diameter
3/8 in
Length
3 in
Material
Carbon Steel
UL Listed
Yes

Starting at
$5.45
EACH
  • QUANTITY