DESCRIPTION

Cooper B-Line Z-Purlin Beam Clamp

BB3037ZPLN

Diameter:

3/8 in

SPECIFICATIONS

Color Finish
Black
Diameter
3/8 in
Height
3-13/32 in
Material
Malleable Iron

Starting at
$21.98
EACH
  • QUANTITY