3A Fast-Acting Glass Tube Fuse
This product has been replaced by
Manufacturer Part #AGC-3-R
Bussmann Series 3A Fast-Acting Glass Tube Fuse
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Glass tube
- Fast acting
Specifications
- AMP:
- 3
- CSA Certified:
- CSA Class 1422 2001, CSA Class No. 1422 30
- Collection:
- Bussmann Series
- Diameter - Inside 1:
- 1/4 in
- Height:
- 27/100 in
- Length:
- 1-1/4 in
- Material:
- Nickel Plated Brass
- UL Listed:
- Yes
- Volts:
- 250V
- Width:
- 1/4 in