DESCRIPTION

Cooper Crouse-Hinds 1/2 in. Deep Round Ceiling Pan

CTP266

MORE SIZES AVAILABLE

  • PRICE

    DIAMETER

     

SPECIFICATIONS

Depth
1/2 in
Diameter
3-1/4 in
Material
Plastic
Material Type
PVC
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday