DESCRIPTION

Cooper Crouse-Hinds 2-1/8 in. Deep Utility Box with Knockout

CTP604

MORE SIZES AVAILABLE

  • PRICE

    CAPACITY

     

SPECIFICATIONS

Capacity
14.5 cu in
Color Finish
Grey
Depth
2-1/8 in
Length
4 in
UL Listed
Yes
Width
2-1/8 in