DESCRIPTION

Cooper Crouse-Hinds 42 cu in. 4-11/16 in. Square Outlet Box with 1/2 - 3/4 in. Knockout

CTP556

MORE SIZES AVAILABLE

  • PRICE

    CAPACITY

     

SPECIFICATIONS

Capacity
42 cu in
Color Finish
Grey
Depth
2-1/8 in
UL Listed
Yes
Width
4-11/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday