DESCRIPTION

Cooper Lighting High Gloss Appliance Trim Ring

HERT401WHT

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Diameter
4 in
Height
1-1/8 in
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY