5580 BTU 208/230V 3-Phase R-404A Hermetic Compressor
5580 BTU 208/230V 3-Phase R-404A Hermetic Compressor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 5.4
- BTU:
- 5580
- Height:
- 10-11/25 in
- Horsepower:
- 1-1/2 hp
- Length:
- 14-19/50 in
- Liquid Line (OD):
- 1/2 in
- Phase:
- Three Phase
- Refrigerant:
- R-404A
- Suction Line (OD):
- 7/8 in
- Volts:
- 208/230V
- Width:
- 9-1/2 in