• Cart

DESCRIPTION

  • Dezincification resistant

Copper x Female Adapter

CCFALF

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Copper
End Connection 2
Female
End Connections
Copper x Female
FM Approved
No
Fitting Size 1
3/4 in
Fitting Size 2
3/8 in
Fitting Sizes
3/4 in x 3/8 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No